58-7/8 in. Floor Mount Vanity
This product has been replaced by
Manufacturer Part #655-V60S-BW
58-7/8 in. Floor Mount Vanity
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Single door cabinet with one shelf and seven drawers, lower drawer is "double height", top row drawer is tip-out style
- Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
- Optional designer wood backsplash included with cabinet
- Cabinets purchased separately will work with your own top
- Drawer bottoms are lined with our signature brushed aluminum laminate
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable Shelves:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 23 in
- Door Style:
- Raised Panel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 32-4/5 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plywood
- NSF:
- No
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Drawers:
- 7
- Number of Holes:
- No Hole
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov