70 x 42 in. Rectangular Framed Mirror in Nickel Plated
70 x 42 in. Rectangular Framed Mirror in Nickel Plated
Package Quantity Info:
EA: 1 IP: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Material: Stainless steel & LED perimeter & one 3 times magnification inset mirror & one 10 times magnification inset mirror-inset magnification mirror with independent LED lighting.
- LED backlit. Lighting color temperature: 4000K. UL Rated electrical supply (110V).
- Premium quality metal panel for hanging.
- This mirror is designed to be hung vertically.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 4000
- Depth:
- 2 in
- Diameter:
- 81-63/100 in
- ETL Listed:
- No
- Height:
- 42 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 1
- Product Type:
- Mirror
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 70 in x 42 in
- UL Listed:
- No