72 in. Floor Mount Vanity in Victory Blue with Satin Nickel
72 in. Floor Mount Vanity in Victory Blue with Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Four door cabinet with two shelves & six drawers - two top row outside drawers are tip-out.
- Soft-close, undermount drawer glides and soft-close door hinges
- Drawer bottoms are lined with our signature brushed aluminum laminate
- Decorative wood backsplash is included with cabinet.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable Shelves:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Victory Blue
- Depth:
- 22-15/16 in
- Door Style:
- Raised Panel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 32-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plywood
- NSF:
- No
- NSF Certified:
- No
- Number of Doors:
- 4
- Number of Drawers:
- 6
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov