Balmoral 37 in. Mirror
Balmoral 37 in. Mirror
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1" Bevel cut glass mirror.
- Hand-carved details on frame.
- Premium quality recessed "keyhole" style brackets for hanging.
- Wood species: White Oak veneers over MDF
- Mirrors are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Antique Walnut
- Depth:
- 1 in
- Diameter:
- 55-97/100 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 42 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Mirror Edge:
- Clean Cut Edge
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No