This product requires certification to purchase.

Console Sink

You last purchased this on
 
James Martin Vanities

Boston Console Sink

  • Fast #
  • Part #JC105V31.5RGD
  • Item #8327409
  • Manufacturer Part #C105-V31.5-RGD
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Martin Vanities

Boston Console Sink

  • Fast #
  • Part #JC105V31.5RGD
  • Item #8327409
  • Manufacturer Part #C105-V31.5-RGD
4 out of 5 Customer Rating

X Points
Color Finish Name: Radiant Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Boston
Color Finish Category:
Gold Tones
Color Finish Name:
Radiant Gold
Depth:
15-2/5 in
Height:
31-1/2 in
Material:
Stainless Steel
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Width:
31-1/2 in