Storage Cabinet
Boston Storage Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Boston
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Depth:
- 15-3/10 in
- Height:
- 18-1/2 in
- Length:
- 15-1/4 in
- Material:
- Wood, Veneer, MDF
- Origin:
- Global
- Product Type:
- Storage Cabinet
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Width:
- 25 in