Wall Bracket in Matte Black
Boston Wall Bracket in Matte Black
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Boston
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 18 in
- Height:
- 6-3/10 in
- Length:
- 18 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Wall Bracket
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Width:
- 1-1/10 in