Wall Mount Console Bathroom Sink in White
Boston Wall Mount Console Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Boston
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/10 in
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 8-3/10 in
- IAPMO Listed:
- No
- Length:
- 23-3/5 in
- NSF:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Wall Mount, Consoles
- Sink Material:
- Resin
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 11-1/8 in