This product requires certification to purchase.

Wall Mount Console Bathroom Sink in White

You last purchased this on
 
James Martin Vanities

Boston Wall Mount Console Bathroom Sink in White

  • Fast #
  • Part #J055BK18MBK236WG
  • Item #9517472
  • Manufacturer Part #055BK18MBK23.6WG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Martin Vanities

Boston Wall Mount Console Bathroom Sink in White

  • Fast #
  • Part #J055BK18MBK236WG
  • Item #9517472
  • Manufacturer Part #055BK18MBK23.6WG
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Boston
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/10 in
Drain Opening:
1-3/4 in
Faucet Center Size:
1-3/4 in
GSA Approved:
No
Height:
8-3/10 in
IAPMO Listed:
No
Length:
23-3/5 in
NSF:
No
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Sink Depth:
5-1/2 in
Sink Installation Type:
Wall Mount, Consoles
Sink Material:
Resin
Sink Size Range:
Less than 20 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
11-1/8 in