40 x 44 in. Rectangular Mirror in Saddle Brown
Bristol 40 x 44 in. Rectangular Mirror in Saddle Brown
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Bristol
- Color Finish Category:
- Browns
- Color Finish Name:
- Saddle Brown
- Depth:
- 1-3/10 in
- Diameter:
- 59-23/50 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 40 in
- Installation Type:
- Wall Mount
- Length:
- 44 in
- Material:
- Wood
- Mirror Edge:
- Clean Cut Edge
- Product Type:
- Mirror
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Style:
- Transitional;Contemporary
- UL Listed:
- No
- Width:
- 44 in