Bristol 44 in. Rectangular Mirror, Bright White
Bristol 44 in. Rectangular Mirror, Bright White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 1-3/10 in
- Diameter:
- 59-23/50 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 40 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Mirror Edge:
- Clean Cut Edge
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No