Bristol 44 in. Rectangular Mirror, Vintage Vanilla
Bristol 44 in. Rectangular Mirror, Vintage Vanilla
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wood species: Poplar solids.
- 1" Bevel cut glass mirror.
- Premium quality recessed "keyhole" style brackets for hanging.
- This mirror is designed to be hung vertically.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Vintage Vanilla
- Depth:
- 1-3/10 in
- Diameter:
- 59-23/50 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 40 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Mirror Edge:
- Clean Cut Edge
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No