This product requires certification to purchase.

Bristol 48 in. Single Vanity, White Washed Walnut

You last purchased this on
 
James Martin Vanities

Bristol 48 in. Single Vanity, White Washed Walnut

  • Fast #
  • Part #J157V48WW
  • Item #7868998
  • Manufacturer Part #157-V48-WW
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Martin Vanities

Bristol 48 in. Single Vanity, White Washed Walnut

  • Fast #
  • Part #J157V48WW
  • Item #7868998
  • Manufacturer Part #157-V48-WW
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single door cabinet with one shelf and seven drawers, lower drawers are "double height", top middle drawer is tip out style
  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • Optional designer wood backsplash included with cabinet
  • Cabinets purchased separately will work with your own top
  • Premium soft close hinges on doors, with under-mount soft close slides on drawers
  • Hand-turned, square, tulip- style legs on cabinet, with full plinth base for easy floor cleaning
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Browns
Color Finish Name:
Whitewashed Walnut
Depth:
22-1/2 in
Door Style:
Raised Panel
GSA Approved:
No
Hardware Included:
Yes
Height:
32-4/5 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plywood
NSF:
No
NSF Certified:
No
Number of Doors:
1
Number of Drawers:
7
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov