BRITANNIA 24 SINGLE VANITY CABINET NAVY BLUE
Britannia BRITANNIA 24 SINGLE VANITY CABINET NAVY BLUE
Product Details
Product Details
- One door Navy Blue single vanity cabinet with interior shelf space
- Hardware Finish: Satin Nickel
- Solid kiln-dried Grade A hardwood
- Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- Soft-close door hinges
- Cabinet only, countertop not included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Britannia
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 18 in
- Height:
- 33-1/2 in
- Installation Type:
- Freestanding
- Material:
- Poplar Wood
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 23-5/8 in