Brittany
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Select one of our coordinating 3 cm tops with undermount, white porcelain sink.
- Solid Poplar frame with solid plywood panels.
- Matching wood backsplash included
- Two door double vanity with six drawers and interior shelf space; top outside drawers are tip-out style
- Satin Nickel Hardware
- Soft-close undermount drawer glides and soft-close door hinges
- Cabinet is finished inside and out with an premium undercoat finish for superior moisture and UV resistance
- Drawer bottoms are lined with our signature brushed aluminum laminate
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Brittany
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 23-1/2 in
- Height:
- 32.8 in
- Installation Type:
- Freestanding
- Material:
- Wood, Plywood
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 59 in