Brookfield 47.25 in. Mirror, Antique Black
Brookfield 47.25 in. Mirror, Antique Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3mm thickness glass for mirror.
- Premium quality recessed "keyhole" style brackets for hanging.
- Wood species: Poplar solids.
- This mirror coordinates well with our 147-114-5331 Brookfield cabinets.
- Mirrors are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Antique Black
- Depth:
- 3-7/10 in
- Diameter:
- 63-3/100 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 41-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 41-3/10 in
- Material:
- Wood
- Mirror Edge:
- Clean Cut Edge
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No