19-5/8 in. Floor Mount Vanity in Whitewashed Walnut
Chianti 19-5/8 in. Floor Mount Vanity in Whitewashed Walnut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- Collection:
- Chianti
- Color Finish Category:
- Browns
- Color Finish Name:
- Whitewashed Walnut
- Configuration:
- Single Sink
- Depth:
- 15-3/8 in
- Door Style:
- Raised Panel
- Hardware Included:
- Yes
- Height:
- 33-1/2 in
- Installation Type:
- Freestanding
- Material:
- Poplar Wood
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Width:
- 19-5/8 in