19-5/8 in. Floor Mount Vanity
Chianti 19-5/8 in. Floor Mount Vanity
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Chianti
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Depth:
- 15-2/5 in
- Door Style:
- Raised Panel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 27-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Wood
- NSF Certified:
- No
- Number of Doors:
- 2
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Vanity Top Shape:
- Rectangle
- Width:
- 19-5/8 in