23-1/4 in. Floor Mount Vanity in Whitewashed Walnut
Chianti 23-1/4 in. Floor Mount Vanity in Whitewashed Walnut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Chianti
- Color Finish Category:
- Browns
- Color Finish Name:
- Whitewashed Walnut
- Configuration:
- Single Sink
- Depth:
- 18-1/8 in
- GSA Approved:
- No
- Height:
- 33-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Poplar Wood
- NSF:
- No
- NSF Certified:
- No
- Number of Doors:
- 2
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Width:
- 23-1/4 in