This product requires certification to purchase.

Chicago 60 in. Single Vanity, White Washed Walnut

You last purchased this on
 
James Martin Vanities

Chicago 60 in. Single Vanity, White Washed Walnut

  • Fast #
  • Part #J305V60SWWW
  • Item #7869690
  • Manufacturer Part #305-V60S-WWW
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Martin Vanities

Chicago 60 in. Single Vanity, White Washed Walnut

  • Fast #
  • Part #J305V60SWWW
  • Item #7869690
  • Manufacturer Part #305-V60S-WWW
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two full size doors for easy access and Six full-depth drawers (two are double height) for ample storage.
  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Vanity cabinet may be hung on wall, or chrome finish metal legs may be used for the cabinet to sit on the floor.
  • Cabinet height without legs is 27.6"
  • Cabinets purchased separately will work with your own top
  • Soft-close, undermount drawer glides and soft-close door hinges
  • Drawer Bottoms are lined with out signature brushed chrome aluminum laminate for easy cleaning
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Browns
Color Finish Name:
Whitewashed Walnut
Depth:
23-2/5 in
Door Style:
Raised Panel
GSA Approved:
No
Hardware Included:
Yes
Height:
32-1/2 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plywood
NSF:
No
NSF Certified:
No
Number of Doors:
2
Number of Drawers:
6
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov