De Soto 30 in. Single Vanity, Bright White
De Soto 30 in. Single Vanity, Bright White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- One door cabinet with a shelf & two drawers. The top drawer is Faux.
- One Faux Shagreen Drawer Organizer inside the top drawer.
- Solid poplar drawer boxes,1.5cm (0.6 in.) thickness.
- Optional designer wood backsplash included with cabinet
- Cabinets purchased separately will work with your own top
- Soft-close, undermount drawer glides and soft-close door hinges
- Drawer bottoms are lined with our signature brushed aluminum laminate
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable Shelves:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 23-1/2 in
- Door Style:
- Raised Panel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 35 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plywood, MDF
- NSF:
- No
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Drawers:
- 2
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov