This product requires certification to purchase.

De Soto 118 in. Double Vanity Set, Silver Gray with Makeup Table, 3 CM Classic White Quartz Top

You last purchased this on
 
James Martin Vanities

De Soto De Soto 118 in. Double Vanity Set, Silver Gray with Makeup Table, 3 CM Classic White Quartz Top

  • Fast #
  • Part #J825V118SLDUCLW
  • Item #7870451
  • Manufacturer Part #825-V118-SL-DU-CLW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Martin Vanities

De Soto De Soto 118 in. Double Vanity Set, Silver Gray with Makeup Table, 3 CM Classic White Quartz Top

  • Fast #
  • Part #J825V118SLDUCLW
  • Item #7870451
  • Manufacturer Part #825-V118-SL-DU-CLW
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 2 cabinets, each with one door, one shelf, & six drawers.
  • Height from the floor to the bottom of the make up counter is 23.25"
  • Makeup counter comes with two drawers and matching stone top
  • One Faux Shagreen Drawer Organizer inside the top drawer of each cabinet
  • One Electrical Component attached on the shelf, 120 Volt UL Rated, two electrical and two USB outlets per cabinet
  • 3cm polished Classic White top by Silestone is highly stain and scratch resistant with low liquid absorption rate.
  • Premium sink(s) specifically made for our 3cm Silestone countertops, these solid surface sinks are rated for both residential and commercial use.
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
De Soto
Color Finish Category:
Greys
Color Finish Name:
Silver Grey
Depth:
23-1/2 in
Door Style:
Raised Panel
Faucet Center Size:
8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
36-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Doors:
1
Number of Drawers:
2
Number of Holes:
6 Hole
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Sink Installation Type:
Undermount
Sink Material:
Porcelain