De Soto 22 in. Optional Drawer Unit, Silver Gray
De Soto De Soto 22 in. Optional Drawer Unit, Silver Gray
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- Collection:
- De Soto
- Color Finish Category:
- Greys
- Color Finish Name:
- Silver Grey
- Depth:
- 22-4/5 in
- Hardware Included:
- Yes
- Height:
- 22 in
- Material:
- Wood
- Number of Drawers:
- 2
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov