Double Bowl Porcelain Vanity Top in Jasmine Pearl
Double Bowl Porcelain Vanity Top in Jasmine Pearl
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Eternal Marfil
- Depth:
- 23-1/2 in
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 3 cm
- IAPMO Listed:
- Yes
- Material:
- Quartz
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 15-11/16 in x 11 in x 5-3/4 in
- Sink Installation Type:
- Undermount
- Vanity Top Shape:
- Rectangle