Element 28 in. Mirror, Silver with Delft Blue
Element 28 in. Mirror, Silver with Delft Blue
Package Quantity Info:
EA: 1 IP: 1 PT: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Material: Iron border & MDF frame with blue faux shagreen vinyl.
- 3/4" bevel cut into premium glass.
- Premium quality metal panel for hanging.
- This mirror is designed to be hung both vertically and horizontally.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver/Delft Blue
- Depth:
- 1-4/5 in
- Diameter:
- 49-41/100 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 39-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mirror Edge:
- Beveled Edge
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No