Hutch Base
Hutch Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 31.375 in. W by 28.625 in. H provides space enough for your linen collection
- Adjustable shelves provide a sturdy storage solution
- This piece will help you make the most of your available square footage
- Birch is durable enough to withstand the test of time
- Everything you need for easy, reliable installation is included
- Beautiful simplistic design that pairs seamlessly with a wide variety of different decors
- All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 12-1/2 in
- GSA Approved:
- No
- Height:
- 29-1/4 in
- IAPMO Listed:
- No
- Length:
- 28-3/5 in
- Material:
- Wood
- NSF:
- No
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Base
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No