31 in. Floor Mount Vanity
Lakeside 31 in. Floor Mount Vanity
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Lakeside
- Color Finish Category:
- Browns
- Color Finish Name:
- Mid Century Walnut
- Depth:
- 22 in
- Door Style:
- Raised Panel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 78-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Wood, Veneer
- NSF Certified:
- No
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Sink Material:
- Porcelain
- Width:
- 31 in