23-5/8 in. Wall Mount Vanity in Whitewashed Walnut
Linden 23-5/8 in. Wall Mount Vanity in Whitewashed Walnut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- Collection:
- Linden
- Color Finish Category:
- Browns
- Color Finish Name:
- Whitewashed Walnut
- Depth:
- 18-1/10 in
- Door Style:
- Raised Panel
- Hardware Included:
- Yes
- Height:
- 33-1/2 in
- Installation Type:
- Freestanding
- Material:
- Wood, Veneer, MDF
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Sink Material:
- Solid Surface
- Vanity Top Shape:
- Rectangle
- Width:
- 23-5/8 in