This product requires certification to purchase.

Malibu 36 in. Single Vanity Cabinet, Honey Alder

You last purchased this on
 
James Martin Vanities

Malibu 36 in. Single Vanity Cabinet, Honey Alder

  • Fast #
  • Part #J500V36HON
  • Item #7866882
  • Manufacturer Part #500-V36-HON
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Martin Vanities

Malibu 36 in. Single Vanity Cabinet, Honey Alder

  • Fast #
  • Part #J500V36HON
  • Item #7866882
  • Manufacturer Part #500-V36-HON
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three double-height drawers and one top row tip-out drawer, with bottom shelf for additional storage
  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Optional designer wood backsplash included with cabinet
  • Cabinets purchased separately will work with your own top
  • Soft-close, undermount drawer glides
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Browns
Color Finish Name:
Honey Alder
Depth:
22-3/10 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plywood
NSF:
No
NSF Certified:
No
Number of Drawers:
4
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov