This product requires certification to purchase.

48 in. Single Floor Mount Vanity in Chestnut

You last purchased this on
 
James Martin Vanities

Marcello 48 in. Single Floor Mount Vanity in Chestnut

  • Fast #
  • Part #JD200V48CSN
  • Item #10276297
  • Manufacturer Part #D200-V48-CSN
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Martin Vanities

Marcello 48 in. Single Floor Mount Vanity in Chestnut

  • Fast #
  • Part #JD200V48CSN
  • Item #10276297
  • Manufacturer Part #D200-V48-CSN
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cabinet only - select one of our coordinating 3cm tops, which includes an undermount, white porcelain sink
  • Lower shelf and mounting hardware included
  • Three doors open to internal shelf
  • Champagne Brass tab-style pulls
  • Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning.
  • Faucet sold separately
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Marcello
Color Finish Category:
Browns
Color Finish Name:
Chestnut
Depth:
23-1/2 in
Height:
36 in
Installation Type:
Freestanding
Material:
Wood
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Width:
47-3/5 in