Mercer Island 48 in. Single Vanity, Latte Oak
Mercer Island 48 in. Single Vanity, Latte Oak
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Two doors & three drawers.
- Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
- Brushed Nickel finish drawer pulls are standard and ship with the cabinet.
- Soft-close, undermount drawer glides and soft-close door hinges
- One solid Bamboo in-drawer organizer and one 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Latte Oak
- Depth:
- 19-1/2 in
- Door Style:
- Solid
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 14-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Wood
- NSF:
- No
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Drawers:
- 3
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No