This product requires certification to purchase.

Mercer Island 59 in. Double Vanity, Ash Gray

You last purchased this on
 
James Martin Vanities

Mercer Island 59 in. Double Vanity, Ash Gray

  • Fast #
  • Part #J389V59DAGRA
  • Item #7866793
  • Manufacturer Part #389-V59D-AGR-A
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Martin Vanities

Mercer Island 59 in. Double Vanity, Ash Gray

  • Fast #
  • Part #J389V59DAGRA
  • Item #7866793
  • Manufacturer Part #389-V59D-AGR-A
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Ash Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two doors & three drawers.
  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Brushed Nickel finish drawer pulls are standard and ship with the cabinet.
  • Soft-close, undermount drawer glides and soft-close door hinges
  • One solid Bamboo in-drawer organizer and one 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets.
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable Shelves:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Greys
Color Finish Name:
Ash Grey
Depth:
19-1/2 in
Door Style:
Solid
GSA Approved:
No
Hardware Included:
Yes
Height:
15-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Wood
NSF:
No
NSF Certified:
No
Number of Doors:
2
Number of Drawers:
3
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UL Listed:
No