Mercer Island 59 in. Double Vanity, Glossy White w/ Glossy Dark Gray Solid Surface Top
Mercer Island 59 in. Double Vanity, Glossy White w/ Glossy Dark Gray Solid Surface Top
Product Details
Product Details
This product includes
James Martin Vanities Mercer Island 59 in. Double Vanity, Glossy White
Part #J389V59DGWA
- Two doors & three drawers.
- Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
- Brushed Nickel finish drawer pulls are standard and ship with the cabinet.
- Soft-close, undermount drawer glides and soft-close door hinges
- One solid Bamboo in-drawer organizer and one 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets.
- Dark Gray Glossy Solid Surface, integrated top and sink included with Solid Surface cover for drain.
- Solid Surface countertops are resistant to staining, mildew and UV light
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Depth:
- 19-1/2 in
- Door Style:
- Solid
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 19-3/10 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Wood
- NSF:
- No
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Drawers:
- 3
- Number of Holes:
- 2 Hole
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Sink Material:
- Solid Surface
- UL Listed:
- No