Metropolitan 30 in. Mirror, American Walnut
Metropolitan 30 in. Mirror, American Walnut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Wood species: American Walnut veneers over MDF.
- 1" Bevel cut glass mirror.
- Premium quality recessed "keyhole" style brackets for hanging.
- This mirror is designed to be hung vertically.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- American Walnut
- Depth:
- 7/10 in
- Diameter:
- 53-1/4 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 44 in
- Installation Type:
- Wall Mount
- Material:
- Veneer, MDF
- Mirror Edge:
- Beveled Edge
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No