11-13/16 x 48 in. Linen Tower
Milan 11-13/16 x 48 in. Linen Tower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Milan
- Color Finish Category:
- Greys
- Color Finish Name:
- Modern Grey
- Depth:
- 8 in
- Height:
- 48 in
- Material:
- Wood, Veneer, MDF
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Width:
- 11-13/16 in