This product requires certification to purchase.

12 x 20 in. Linen Tower in Glossy White

You last purchased this on
 
James Martin Vanities

Milan 12 x 20 in. Linen Tower in Glossy White

  • Fast #
  • Part #J803SC1220GW
  • Item #9321908
  • Manufacturer Part #803-SC1220-GW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Martin Vanities

Milan 12 x 20 in. Linen Tower in Glossy White

  • Fast #
  • Part #J803SC1220GW
  • Item #9321908
  • Manufacturer Part #803-SC1220-GW
5 out of 5 Customer Rating

X Points
Color Finish Name: Glossy White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Milan
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Depth:
17-1/2 in
Height:
20 in
Material:
Wood, Veneer, MDF
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Width:
12 in