18 in. Stainless Steel Base
Milan 18 in. Stainless Steel Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Milan
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 18 in
- Height:
- 18-1/10 in
- Material:
- Stainless Steel
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Width:
- 5-1/2 in