31-1/2 x 23-5/8 in. Rectangular Mirror in Mid Century Walnut
Milan 31-1/2 x 23-5/8 in. Rectangular Mirror in Mid Century Walnut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Milan
- Color Finish Category:
- Browns
- Color Finish Name:
- Mid Century Walnut
- Depth:
- 4-1/2 in
- Diameter:
- 39-9/25 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 31-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 23-5/8 in
- Material:
- Wood
- Material Type:
- Plywood
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Style:
- Traditional
- UL Listed:
- No
- Weight:
- 22 lb
- Width:
- 23-5/8 in