Radiance 36 in. Mirror, Brushed Nickel
Radiance 36 in. Mirror, Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless steel
- Metal
- Premium quality metal panel for hanging.
- 35.5 in
- Lighted Edge
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 4000
- Depth:
- 2 in
- Diameter:
- 50-91/100 in
- ETL Listed:
- No
- Height:
- 35-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Material:
- Metal
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No