Regent 30 in. Mirror
Regent 30 in. Mirror
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wood species: Birch solids
- 1" Bevel cut glass mirror.
- Premium quality recessed "keyhole" style brackets for hanging.
- This mirror is designed to be hung vertically.
- This mirror coordinates well with our 202-V41-ENB-GB/202-V71-ENB-GB Regent cabinets
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- English Burl
- Depth:
- 1-1/5 in
- Diameter:
- 49-19/50 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 36 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Mirror Edge:
- Beveled Edge
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No