Savannah/Providence Small Linen Cabinet, Driftwood
Savannah/Providence Small Linen Cabinet, Driftwood
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Configuration: One door with 3 adjustable height / removable shelves.
- Wood species: Ash solids with White Oak veneers over select hardwood plywood core. Wire brush effect with White Dust finish
- Premium Soft-close hinges on door.
- Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
- Antique Pewter finish hardware.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Driftwood
- Depth:
- 15-1/5 in
- GSA Approved:
- No
- Height:
- 65 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Wood
- NSF:
- No
- NSF Certified:
- No
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov