1 in. Stainless Steel Standard Port NPT 1000# Ball Valve w/PTFE Seats
Series 3A 1 in. Stainless Steel Standard Port NPT 1000# Ball Valve w/PTFE Seats
Product Details
Product Details
- Products sold in select areas only - please contact your local branch for availability in your area
- Self relieving seat technology
- Manual operation
- High quality
Documents
Specifications
- ASTM:
- ASTM A-351 CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 3A
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- Length:
- 3-12/25 in
- MA Approved:
- No
- Material:
- Stainless Steel
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Temperature Range:
- -60 to 500 Deg F (-50 to 260 Deg C)
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 3 lb
- cUPC Certified:
- No