This product requires certification to purchase.

1-1/2 in. Carbon Steel Full Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats

You last purchased this on
 
Jamesbury

Series 4000 1-1/2 in. Carbon Steel Full Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4BBTG2236XT1J
  • Item #10003238
  • Manufacturer Part #MA0009737
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jamesbury

Series 4000 1-1/2 in. Carbon Steel Full Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4BBTG2236XT1J
  • Item #10003238
  • Manufacturer Part #MA0009737
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 4000
End Connection 1:
NPT
End Connections:
NPT
Material:
Stainless Steel
Pressure Class:
800#
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme
Valve Size:
1/2 in
Valve Type:
Ball Valve