This product requires certification to purchase.

1/2 in. Stainless Steel Full Port NPT 2000# Fire-Tite Ball Valve w/Xtreme Seats

You last purchased this on
 
Jamesbury

Series 4000 1/2 in. Stainless Steel Full Port NPT 2000# Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4B3600XT2D
  • Item #3937558
  • Manufacturer Part #MA0003262
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jamesbury

Series 4000 1/2 in. Stainless Steel Full Port NPT 2000# Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4B3600XT2D
  • Item #3937558
  • Manufacturer Part #MA0003262
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.11, ANSI B16.25, ANSI B16.34, ANSI B31.1, ANSI B31.3, ANSI B31.4
API:
API 608
ASME:
ASME B1.20.1
ASTM:
ASTM A-351 CF8M
Clean Bagged:
No
Collection:
Series 4000
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
Height:
2-9/25 in
IAPMO Listed:
No
ISO:
ISO 5211
Length:
2-59/100 in
MSS:
MSS SP-25
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
100
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
2000 psi
Pressure Class:
2000#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme
Valve Size:
1/2 in
Valve Stem:
Live-loaded
Valve Type:
Ball Valve
Weight:
1.9 lb