2 in. Stainless Steel Standard Port Flanged 300# Ball Valve w/Xtreme Seats
Series 7000 2 in. Stainless Steel Standard Port Flanged 300# Ball Valve w/Xtreme Seats
Product Details
Product Details
- Robust engineering design
- Self relieving seat technology
- Low emissions stem seal technology
- High quality
Documents
Specifications
- ANSI:
- ANSI Class 300
- API:
- API 598, API 607, API 608
- ASME:
- ASME Class 300
- ASTM:
- ASTM A-351 CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 7000
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 15848-1, ISO 5211
- Length:
- 7 in
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - Low:
- 720
- Pressure - Maximum:
- 1100 psi
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 21 lb
- cUPC Certified:
- No