This product requires certification to purchase.

8 in. Carbon Steel Standard Port Flanged 300# Ball Valve w/Xtreme Seats

You last purchased this on
 
Jamesbury

Series 7000 8 in. Carbon Steel Standard Port Flanged 300# Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J730S312236XTZ1X
  • Item #4630387
  • Manufacturer Part #MA0198675
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jamesbury

Series 7000 8 in. Carbon Steel Standard Port Flanged 300# Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J730S312236XTZ1X
  • Item #4630387
  • Manufacturer Part #MA0198675
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Robust engineering design
  • Self relieving seat technology
  • Low emission stem seal technology
  • High quality
  • Requires Certification

Specifications

ANSI:
ANSI Class 300
API:
API 598, API 607, API 608
ASME:
ASME B16.10, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3, ASME Class 300
ASTM:
ASTM A-193 Grade B8, ASTM A-193 Grade B8C, ASTM A-193 Grade B8M, ASTM A-193 Grade B8T, ASTM A-194 Grade 8B, ASTM A-194 Grade 8CB, ASTM A-194 Grade 8FB, ASTM A-194 Grade 8MB, ASTM A-194 Grade 8TB, ASTM A-216 Type WCB
BAA Compliant:
No
CSA Certified:
CSA 3.16
Clean Bagged:
No
Collection:
Series 7000
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
ISO:
ISO 15848-1, ISO 17292, ISO 5211, ISO 5752
Length:
11-1/2 in
MA Approved:
No
Material:
Carbon Steel
Maximum Temperature:
500
NSF Certified:
No
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Flanged
Valve Operator:
Lever Handle;Gear Operator
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
8 in
Valve Stem:
Guided
Valve Type:
Ball Valve
Weight:
302 lb
cUPC Certified:
No