12 in. Carbon Steel 150# High Performance Lug Butterfly Valve w/ Xtreme seat
Series 815 12 in. Carbon Steel 150# High Performance Lug Butterfly Valve w/ Xtreme seat
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM A216
- Clean Bagged:
- No
- Collection:
- Series 815
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Maximum Temperature:
- 500
- Minimum Temperature:
- 260
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle;Gear Operator
- Valve Seat Material:
- Xtreme
- Valve Size:
- 12 in
- Valve Type:
- Butterfly Valve