This product requires certification to purchase.

16 in. Stainless Steel 150# High Performance Lug Butterfly Valve w/ Xtreme seat

You last purchased this on
 
Jamesbury

Series 815 16 in. Stainless Steel 150# High Performance Lug Butterfly Valve w/ Xtreme seat

  • Fast #
  • Part #J815L1136HBXZ16
  • Item #7924534
  • Manufacturer Part #MA0024310
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jamesbury

Series 815 16 in. Stainless Steel 150# High Performance Lug Butterfly Valve w/ Xtreme seat

  • Fast #
  • Part #J815L1136HBXZ16
  • Item #7924534
  • Manufacturer Part #MA0024310
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Driveshaft with trunnion (model D only) or through shaft
  • High flow capacity design (model D)
  • Robust engineering design
  • Flexible lip seat technology
  • Low emissions stem seal technology
  • Fire-tested & cryogenic designs
  • High cycle options
  • High quality
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 70-2, ANSI 150
API:
API 598, API 607, API 609
ASME:
ASME B16.10, ASME B16.34, ASME B16.47, ASME B16.5, ASME Class 150, ASME B31.1, ASME B31.3, ASME B31.4
ASTM:
ASTM A216 Grade WCB, ASTM A351 Grade CF8M, ASTM A494
Collection:
Series 815
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Flanged
Height:
29-11/50 in
ISO:
ISO 10497-5-2004, ISO 9001:2015
Length:
4 in
MSS:
MSS SP-25, MSS SP-55, MSS SP-68, MSS SP-96
Material:
Stainless Steel
Material Type:
316, Xtreme
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Lug
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Lever Handle;Gear Operator
Valve Seat Material:
Xtreme
Valve Size:
16 in
Valve Type:
Butterfly Valve