20 in. Stainless Steel 150# High Performance Lug Butterfly Valve w/ Xtreme seat
Series 815 20 in. Stainless Steel 150# High Performance Lug Butterfly Valve w/ Xtreme seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 150
- ASME:
- ASME Class 150
- ASTM:
- ASTM A351 Type CF8M
- Clean Bagged:
- No
- Collection:
- Series 815
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, Xtreme
- NSF Certified:
- No
- Pressure - High:
- 275
- Pressure - Maximum:
- 425 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle;Gear Operator
- Valve Seat Material:
- Xtreme
- Valve Size:
- 20 in
- Valve Type:
- Butterfly Valve