6 in. Carbon Steel 150# High Performance Lug Butterfly Valve w/ Xtreme seat
Series 815 6 in. Carbon Steel 150# High Performance Lug Butterfly Valve w/ Xtreme seat
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Provides long-lasting tight shut-off capability, excellent flow characteristics and long service life
Specifications
- ANSI:
- ANSI 150
- API:
- API 609
- ASME:
- ASME Class 150
- ASTM:
- ASTM A216 Grade WCB
- Clean Bagged:
- No
- Collection:
- Series 815
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 15-13/100 in
- IAPMO Listed:
- No
- Length:
- 2-1/4 in
- MSS:
- MSS SP-68
- Material:
- Carbon Steel
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - High:
- 170
- Pressure - Maximum:
- 450 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Oxygen, Water
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle;Gear Operator
- Valve Seat Material:
- Xtreme
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve